- Bolt Solid Plate Fastener Type
- 30 in Belt Width
- 45° Angle
| Belt Width | 30 in |
| Angle | 45 degrees |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30681 |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.3 LB |
| EAN or UPC | 697598306814 |
| Belt Width | 30 in |
| Angle | 45 degrees |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30681 |
| Fastener Type | Bolt Solid Plate |
| Weight | 0.3 LB |
| EAN or UPC | 697598306814 |