- Bolt Solid Plate Fastener Type
- 36 in Belt Width
- 45° Angle
| Fastener Series | 190 |
| Alternate Part No. or Item Code | 30667 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 36 in |
| Angle | 45 degrees |
| Weight | 15.748 LB |
| EAN or UPC | 697598306678 |
| Fastener Series | 190 |
| Alternate Part No. or Item Code | 30667 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 36 in |
| Angle | 45 degrees |
| Weight | 15.748 LB |
| EAN or UPC | 697598306678 |