- Bolt Solid Plate Fastener Type
- 36 in Belt Width
- 90° Angle
| Fastener Type | Bolt Solid Plate |
| Belt Width | 36 in |
| Fastener Series | 2-1/2 |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30605 |
| Weight | 24.331 LB |
| EAN or UPC | 697598306050 |
| Fastener Type | Bolt Solid Plate |
| Belt Width | 36 in |
| Fastener Series | 2-1/2 |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30605 |
| Weight | 24.331 LB |
| EAN or UPC | 697598306050 |