- Bolt Solid Plate Fastener Type
- 60 in Belt Width
- 45° Angle
| Alternate Part No. or Item Code | 30733 |
| Belt Width | 60 in |
| Fastener Type | Bolt Solid Plate |
| Angle | 45 degrees |
| Fastener Series | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 697598307330 |
| Alternate Part No. or Item Code | 30733 |
| Belt Width | 60 in |
| Fastener Type | Bolt Solid Plate |
| Angle | 45 degrees |
| Fastener Series | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 697598307330 |