- 54 in Belt Width
- 9/32 in to 5/16 in Belt Thickness Range
- Steel Material
- 150 lb/in Maximum Belt Tension
| Fastener Series | 35 |
| Hinge Pin Included | Yes |
| Minimum Pulley Diameter | 7 in |
| Hardware Type | Fastener |
| Hinge Pin Material | Corrugated Steel |
| Belt Width | 54 in |
| Hinge Pin Diameter | 0.140625 |
| Material | Steel |
| Belt Thickness Range | 9/32 in to 5/16 in |
| Alternate Part No. or Item Code | 10193 |
| Weight | 6.481 LB |
| EAN or UPC | 697598101938 |

