- Cutter Base
- 60 in Belt Width
| Type | Cutter Base |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 30941 |
| Weight | 0.624 LB |
| EAN or UPC | 697598309419 |
| Type | Cutter Base |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 30941 |
| Weight | 0.624 LB |
| EAN or UPC | 697598309419 |