- APF100 Fastener Series
- Fastener Hardware
| Minimum Pulley Diameter | 1 1/2 in |
| Belt Thickness Range | up to 3/32 in |
| Material | Nylon |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 80019 |
| Fastener Series | APF100 |
| Color | White |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Fastener |
| Weight | 2.11 LB |
| EAN or UPC | 697598800190 |

