- Block
- 14 in Belt Width
| Type | Block |
| Belt Width | 14 in |
| Material | Nylon |
| Alternate Part No. or Item Code | 03451 |
| Weight | 1.0 LB |
| EAN or UPC | 697598034519 |
| Type | Block |
| Belt Width | 14 in |
| Material | Nylon |
| Alternate Part No. or Item Code | 03451 |
| Weight | 1.0 LB |
| EAN or UPC | 697598034519 |