- Pole
- 18 in Belt Width
| Belt Width | 18 in |
| Type | Pole |
| Color | White |
| Alternate Part No. or Item Code | 78813 |
| Material | Stainless Steel |
| Weight | 20.59 LB |
| EAN or UPC | 697598788139 |
| Belt Width | 18 in |
| Type | Pole |
| Color | White |
| Alternate Part No. or Item Code | 78813 |
| Material | Stainless Steel |
| Weight | 20.59 LB |
| EAN or UPC | 697598788139 |