- Conveyor Impact Bed
- 42 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Roll Type | Standard |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 78858 |
| Bed Length | 4 ft |
| Bed Type | Slider/Impact |
| Weight | 388.0 LB |
| EAN or UPC | 697598788580 |
| Roll Type | Standard |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 78858 |
| Bed Length | 4 ft |
| Bed Type | Slider/Impact |
| Weight | 388.0 LB |
| EAN or UPC | 697598788580 |