- Conveyor Impact Bed
- 60 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Alternate Part No. or Item Code | 78869 |
| Belt Width | 60 in |
| Bed Length | 5 ft |
| Roll Type | Standard |
| Bed Type | Slider/Impact |
| Weight | 0.0 LB |
| EAN or UPC | 697598788696 |
| Alternate Part No. or Item Code | 78869 |
| Belt Width | 60 in |
| Bed Length | 5 ft |
| Roll Type | Standard |
| Bed Type | Slider/Impact |
| Weight | 0.0 LB |
| EAN or UPC | 697598788696 |