- Center Shaft Accessory
- 54 in to 84 in Belt Width
| Alternate Part No. or Item Code | 74931 |
| Belt Width [Min] | 54 in |
| Duty | Heavy-Duty |
| Belt Width [Max] | 84 in |
| Accessory Type | Center Shaft |
| Weight | 0.014 LB |
| EAN or UPC | 697598749314 |
| Alternate Part No. or Item Code | 74931 |
| Belt Width [Min] | 54 in |
| Duty | Heavy-Duty |
| Belt Width [Max] | 84 in |
| Accessory Type | Center Shaft |
| Weight | 0.014 LB |
| EAN or UPC | 697598749314 |