- APF100 Fastener Series
- Motor Driven Installation Tool Type
- Rivet Fastener Type
| Fastener Series | APF100 |
| Fastener Type | Rivet |
| Tool Type | Motor Driven Installation Tool |
| Alternate Part No. or Item Code | 80110 |
| Voltage | 110 V |
| Weight | 35.5 LB |
| EAN or UPC | 697598801104 |

