- Center Pole
- Extreme-Duty
- 84 in Belt Width
| Belt Width | 84 in |
| Type | Center Pole |
| Alternate Part No. or Item Code | 90627 |
| Duty | Extreme-Duty |
| Weight | 326.0 LB |
| EAN or UPC | 697598906274 |
| Belt Width | 84 in |
| Type | Center Pole |
| Alternate Part No. or Item Code | 90627 |
| Duty | Extreme-Duty |
| Weight | 326.0 LB |
| EAN or UPC | 697598906274 |