- Center Pole
- Extreme-Duty
- 54 in Belt Width
| Type | Center Pole |
| Alternate Part No. or Item Code | 90591 |
| Belt Width | 54 in |
| Duty | Extreme-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598905918 |
| Type | Center Pole |
| Alternate Part No. or Item Code | 90591 |
| Belt Width | 54 in |
| Duty | Extreme-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598905918 |