- 2-7 Fastener Series
- Adapter Tool Type
- Hook Fastener Type
| For Use With | Pro-200 Lacer 8 in |
| Tool Type | Adapter |
| Fastener Series | 2-7 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 18043 |
| Weight | 1.0 LB |
| EAN or UPC | 697598180438 |
| For Use With | Pro-200 Lacer 8 in |
| Tool Type | Adapter |
| Fastener Series | 2-7 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 18043 |
| Weight | 1.0 LB |
| EAN or UPC | 697598180438 |