Skip to content Skip to navigation menu
FlexcoP2CLPR25

P2CLPR25

Clipper® Wire Hook Adapter
Item #103218097
  • 25 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
FlexcoP2CLPR25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Fastener Series 25
Alternate Part No. or Item Code 03650
For Use With Pro-200 Lacer 8 in
Fastener Type Hook
Tool Type Adapter
Weight 2.46 LB
EAN or UPC 697598036506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison