- 42 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 77675 |
| Structure | Underground |
| Idler Type | Flat Carrier |
| Weight | 196.0 LB |
| EAN or UPC | 697598776754 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 77675 |
| Structure | Underground |
| Idler Type | Flat Carrier |
| Weight | 196.0 LB |
| EAN or UPC | 697598776754 |