- Spring Tensioner
- 16 in to 28 in Belt Thickness Range
| Color | Purple |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 76074 |
| Belt Thickness Range | 16 in to 28 in |
| Weight | 20.4 LB |
| EAN or UPC | 697598760746 |
| Color | Purple |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 76074 |
| Belt Thickness Range | 16 in to 28 in |
| Weight | 20.4 LB |
| EAN or UPC | 697598760746 |