- Roller Lacer Tool Type
- Hook Fastener Type
- 60 in Belt Width
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 03988 |
| Tool Type | Roller Lacer |
| Fastener Type | Hook |
| Weight | 70.0 LB |
| EAN or UPC | 697598039880 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 03988 |
| Tool Type | Roller Lacer |
| Fastener Type | Hook |
| Weight | 70.0 LB |
| EAN or UPC | 697598039880 |