- 24 in Belt Width
- 3 in Transfer Width
| Belt Width | 24 in |
| Type | Segmented |
| Transfer Width | 3 |
| Alternate Part No. or Item Code | 56252 |
| Weight | 4.7 LB |
| EAN or UPC | 697598562524 |
| Belt Width | 24 in |
| Type | Segmented |
| Transfer Width | 3 |
| Alternate Part No. or Item Code | 56252 |
| Weight | 4.7 LB |
| EAN or UPC | 697598562524 |