- 42 in Belt Width
- 5 in Transfer Width
| Belt Width | 42 in |
| Mounting Bar Offset | 0.5 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56182 |
| Transfer Width | 5 |
| Weight | 16.07 LB |
| EAN or UPC | 697598561824 |
| Belt Width | 42 in |
| Mounting Bar Offset | 0.5 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56182 |
| Transfer Width | 5 |
| Weight | 16.07 LB |
| EAN or UPC | 697598561824 |