- 24 in Belt Width
- 8 in Transfer Width
| Alternate Part No. or Item Code | 56128 |
| Transfer Width | 8 |
| Mounting Bar Offset | 1 |
| Belt Width | 24 in |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561282 |
| Alternate Part No. or Item Code | 56128 |
| Transfer Width | 8 |
| Mounting Bar Offset | 1 |
| Belt Width | 24 in |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561282 |