- Tungsten Carbide Material
| Material | Tungsten Carbide |
| Blade Type | C-Blade |
| Alternate Part No. or Item Code | 76748 |
| Blade Width | 18 in |
| Impact Resistance | Yes |
| Weight | 5.97 LB |
| EAN or UPC | 697598767486 |
| Material | Tungsten Carbide |
| Blade Type | C-Blade |
| Alternate Part No. or Item Code | 76748 |
| Blade Width | 18 in |
| Impact Resistance | Yes |
| Weight | 5.97 LB |
| EAN or UPC | 697598767486 |