- Cushion Angle
- Standard-Duty
- 42 in Belt Width
- Carbide Blade Material
| Duty | Standard-Duty |
| Blade Material | Carbide |
| Type | Cushion Angle |
| Alternate Part No. or Item Code | 79597 |
| Belt Width | 42 in |
| Weight | 12.0 LB |
| EAN or UPC | 697598795977 |
| Duty | Standard-Duty |
| Blade Material | Carbide |
| Type | Cushion Angle |
| Alternate Part No. or Item Code | 79597 |
| Belt Width | 42 in |
| Weight | 12.0 LB |
| EAN or UPC | 697598795977 |