- 600 V DC
- 600 V AC
- Averaging
features
- Built-in, noncontact voltage detector for detection of live AC circuits, Vect™
- Nine ranges, 30 functions to handle most measurement needs
- Hands-free operation with magnetic hanging holster
includes
- Magne-Grip™ holster
- Magnetic hanging strap
- Test leads
- Manual
- Spare fuse
- 9 V battery
compliances
- 0
| Min-Max Mode | No |
| Diode Test | Yes |
| PC Interface | No |
| Temperature | No |
| AC Conversion | Averaging |
| Frequency Measurement | No |
| Continuity | Yes |
| Weight | 9.207 LB |

