- 1,000 V DC
- 750 V AC
- True-RMS
- 40 MHz
applications
- Maintenance, repair, and installation of electrical and electromechanical equipment.
features
- Temperature
- Capacitance
- DC microamps
includes
- Magne-Grip™ holster
- Magnetic hanging strap
- Test leads with threaded alligator clips
- Type K thermocouple probe
- 9 V battery
compliances
- 0
| Diode Test | Yes |
| Capacitance Max Resolution | 40,000 µF |
| Min-Max Mode | Yes |
| AC Conversion | True-RMS |
| Warranty | 3 Years |
| Backlight | Yes |
| Capacitance Setting | Yes |
| Frequency Measurement | Yes |
| Continuity | Yes |
| DC Amps Max | 10 A |
| Frequency [Max] | 40 MHz |
| Temperature | Yes |
| Weight | 9.207 LB |

