- 1,000 V DC
- 750 V AC
- True-RMS
- 40 MHz
applications
- Industrial
- Automation
- Process
- Plant environments
includes
- Magne-Grip™ holster
- Magnetic hanging strap
- Test leads
- Test leads with threaded alligator clips
- Type K thermocouple probe
- Manual
- Spare fuse
- 9 V battery
compliances
- 0
| PC Interface | Yes |
| Temperature | Yes |
| Backlight | Yes |
| DC Amps Max | 10 A |
| Frequency [Max] | 40 MHz |
| AC Conversion | True-RMS |
| Warranty | 3 Years |
| Capacitance Max Resolution | 400 µF |
| Continuity | Yes |
| Weight | 0.46 LB |

