- AC/DC Current Clamp
description
- #I410.. Battery powered dual Hall-effect. Clamp-on probe measures DC current from 1 A DC to 400A DC, 1 A AC rms to 400 A AC rms. Usable to 0.5 A. Output per amp 1 mV. Accuracy ±(3.5% of reading +0.5A).
- Oscilloscope and power meter probes. All models feature built-in low pass filter, minimal amplitude and phase distortion, 600 Vrms rating at input jaw and 63" BNC termination output cable rated to 600 VAC rms.
features
- 1 AWG maximum conductor size
| Accuracy | 0.05 to 100A, DC to 5KHz: 3% of reading 0.05 to 100A, 5KHz to 20KHz: 12% of reading |
| DC Accuracy | N/A |
| Common Mode Voltage | 600V AC |
| Useable Frequency Response [Min] | 0 Hz |
| DC Range [Min] | 0 A |
| Output Cable | 1.6 Meter to BNC Termination |
| Continuous AC Current Range [Max] | 100 A |
| Working Voltage | 600 V |
| DC Range [Max] | 0 A |
| Warranty | 1 Year |
| Maximum Conductor Size | 750MCM or 2X500MCM |
| Output Levels | 10MV/A, 100MV/A |
| Cond: Size Max: | 0.46 in/AWG 2 |
| Zero Error Adjust | Yes |
| Maximum Conductor Diameter | 11.8 mm |
| Useable Frequency Response [Max] | 100 kHz |
| Nominal AC Current Ranges | 0-10A, 0-100A |
| Highest AC Current | 140A Peak |
| Continuous AC Current Range [Min] | 0.1 A |
| Weight | 2.191 LB |
| EAN or UPC | 95969040549 |

