- Universal Probe For Air, Surface,& Non-Corrosive Material
description
- For highly accurate measurement of air, surface, and noncorrosive materials
applications
- Noncorrosive environments
features
- Temperature range from -58 °F to 302 °F (-50 °C to 150 °C)
| Accessory Type | Temperature Probe |
| Output | 1mV/°C, 1mV/°F |
| Temperature Range °C | -50 °C to 150 °C |
| Temperature Range °F | -58 °F to 302 °F |
| Thermocouple Probe | K Type |
| Weight | 0.793 LB |
| EAN or UPC | 95969446617 |

