- Switch Selectable °C or °F
- Connects Via Bannana Plug
description
- Converts multimeters with a mV range into digital thermometers
applications
- For use with #80TK thermocouple module, 50 Series II digital thermometers and other measuring instruments that accept mini-connectors
features
- Converts K-type thermocouple signals into mV output
- Converts to DMM via standard banana plugs
- Switchable between °F and °C
- Range: -50 °C to 1,000 °C (-58 °F to 1832 °F)
| Accessory Type | Thermocouple Module |
| Thermocouple Probe | K Type |
| Output | mV |
| Temperature Range °F | -58 °F to 1,832 °F |
| Temperature Range °C | -50 °C to 1000 °C |
| Weight | 0.705 LB |
| EAN or UPC | 95969009423 |

