Skip to content Skip to navigation menu
Fluke Corp.AC280

AC280

SUREGRIP HOOK CLIPS
Item #101868506
  • .25" Opening at Front
  • .08" Opening at Base
Fluke Corp.AC280
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .25" Opening at Front
  • .08" Opening at Base

features

  • Profile narrows to 0.22" at tip
  • Hook opening 0.25" at front, 0.08" at base

compliances

  • 0
Safety Rating Category III, 1,000 V, 3 A
Dia. N/A
Weight 0.5 LB
EAN or UPC 95969103404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison