Skip to content Skip to navigation menu
Fluke Corp.AC285

AC285

SUREGRIP LARGE ALLIGATOR CLIP
Item #101868065
  • Grips Fine Gauge Wire to 3/4" Bolt
Fluke Corp.AC285
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grips Fine Gauge Wire to 3/4" Bolt

features

  • Multi-purpose tooth pattern grips anything from fine gauge wire to a 3/4" bolt
  • Nickel-plated steel jaws

compliances

  • 0
Dia. N/A
Safety Rating 1,000 V CAT III, 600 V CAT IV
Weight 1.192 LB
EAN or UPC 95969103428
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison