- 1.3 V to 750 V
- 0 to 600A
- AC Clamp Multimeter
description
- Digital clamp multimeter which features AutoTect™ which automatically senses what type of measurement is being made when the test leads are placed across a measurement point. AutoTect™ also utilizes a lower input impedance. This helps determine of voltage is from leakage or a hard connection. Any ghost voltages will be zeroed out by the lower input impedance.
features
- AutoTect™ function automatically selects AC Vs, DC Vs, or resistance
- Automatic bright blue backlight turns on by itself
- Easy one button control
- AC current to 600 A
- Resistance and continuity beeper
- Data hold
- Conductor size 1.25", 32 mm, 750 MCM
includes
- Test leads and zippered carrying case
compliances
- 0
| AC Volts Accuracy | (1.5% + 3) |
| Battery Life | 250 h (alkaline) |
| Frequency Measurement | 50/60 Hz |
| DC Volts Accuracy | (1.0% + 3) |
| Temperature | No |
| Capacitance Setting | Yes |
| Power | 9V battery |
| Dual Display | No |
| AC/DC Volts [Max] | 750/1,000 |
| AC Amps Maximum Resolution | N/A |
| Digital Display | Yes |
| AC Conversion | Averaging |
| AC Amps Bandwidth | 50 Hz - 60 Hz |
| Ohms Accuracy | ±(1% + 1) |
| PC Interface | No |
| AC Amps Accuracy | ±1.9% |
| AC Amps Range | 0 - 600.0 A |
| Battery Size | 9 V |
| Min-Max Mode | No |
| AC Volts Bandwidth | 50 Hz - 500 Hz |
| Backlight | Yes |
| Weight | 1.671 LB |

