- .076" - .084" Diameters
- Jaws Open to 5/16"
features
- Slide on style
- Accepts standard probe tip diameters from 0.076" to 0.084"
- Nickel-plated steel jaws open to 5/16"
compliances
- 0
| Safety Rating | Category III, 600 V, 10A |
| Dia. [Max] | 0.084 in |
| Weight | 0.105 LB |
| EAN or UPC | 95969133210 |

