Skip to content Skip to navigation menu
Fluke Corp.C115

C115

CARRYING CASE, POLYESTER, BLK/YEL
Item #101441809
  • Polyester Material
  • Yellow/Black Color
Fluke Corp.C115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polyester Material
  • Yellow/Black Color

features

  • Includes two padded pockets for protection of two test tools, such as a digital multimeter and 60 Series IR thermometer and a pouch for test leads and other accessories.
  • Durable polyester 600D case construction for long life.
  • Compatible with Fluke 20, 70, 11X, 170 Series digital multimeters and other similar format test tools.
  • One-year warranty.
Material Polyester
Color Yellow/Black
Family Name Carrying Case
Weight 1.055 LB
EAN or UPC 95969400084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison