Skip to content Skip to navigation menu
Fluke Corp.C116

C116

CARRYING CASE, POLYESTER, BLK/YEL
Item #101444971
  • Polyester Material
  • Yellow/Black Color
Fluke Corp.C116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polyester Material
  • Yellow/Black Color

features

  • Includes adjustable padded space with a moveable divider for protection of two test tools, such as a digital multi-meter and a current probe
  • Durable polyester 600D case construction for long life
  • Compatible with Fluke 20, 70, 11X, 87V, 170 Series digital multimeters and other similar format test tools
Color Yellow/Black
Family Name Carrying Case
Material Polyester
Weight 0.96 LB
EAN or UPC 95969400091
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison