- 8.6" x 5" x 2.52" Zippered Carrying Case
applications
- 21, 23, 29, 50, 70 in C70 holster
- For series 25 and 27
- 80 in C81 holster
- Also use with PV350
features
- Zippered carrying case
- Padding
- Inside pocket
| Dimensions | 8.6 in x 5 in x 2.52 in |
| Color | Black |
| Material | Polyester |
| For Series | 20, 50, 70, 80, 110, 120, 170, 180, 780 |
| Weight | 0.573 LB |
| EAN or UPC | 95969006378 |

