- Meter Case w/Zipper
- Inside Pocket & Belt Loop
applications
- For series 21, 23, 29, 50, 70 in C70 holster
- #8062A, smaller than C25
features
- Zippered carrying case
- Belt loop
- Inside pocket
| Color | Gray |
| Material | Vinyl |
| Weight | 0.455 LB |
| EAN or UPC | 95969003537 |
| Color | Gray |
| Material | Vinyl |
| Weight | 0.455 LB |
| EAN or UPC | 95969003537 |