- 3 Phase
- 45 Hz to 70 Hz
- 100 Volts to 600 Volts
- Phase Sequence and Motor Rotation Tester
description
- Two measurement devices in one. One half measures the phase sequence of a three-wire system using the power of the system under test. Using lamp indicators, it will indicate the three-phase sequence or an open-phase situation. The other half measures three-phase motor rotation on an unpowered motor using the internal 9 V battery. The unit will indicate whether the motorshaft has clockwise or counter-clockwise rotation.
features
- Motor shaft rotation indication
- Use on powered or unpowered motors
- Identifies three phase sequence and open phase
includes
- Color-coded alligator clips and test leads
- Zippered carrying case
compliances
- 0
| Phase | Three Phase |
| Frequency Range | 45 Hz to 70 Hz |
| Power | 9V battery |
| Motor Rotation Tester Field | 14 mA of 9 V Battery |
| Weight | 1.396 LB |

