- High Performance Meter for Demanding Industrial and Electronic Applications
description
- Touch hold captures the measurement, beeps and locks in on the digital display for later viewing.
features
- Bright backlit display
- Battery access door
- Peak min/max recording mode
- Input alert
- Audible warning
compliances
- 0
| DC Amps Accuracy | (0.4% + 2) |
| Standard | Iec-1010 |
| High Resolution Mode | N/A |
| Capacitance Max Resolution | 10 PF |
| AC Volts Max Resolution | 0.1 mV |
| Battery Size | 9 V |
| Range Control | Auto / Manual |
| Capacitance Range | 10 PF - 5 µF |
| Smoothing | N/A |
| Voltage Rating | 1000 |
| AC Amps Range | 10 µa - 10 A |
| DC Volts Range | .1 mV - 1000 V |
| Decibels | N/A |
| Temperature | No |
| Continuity | w/Audio |
| AC Amps Accuracy | (1.2% + 2) |
| Ohms Accuracy | (0.4% + 1) |
| Frequency Bandwidth | 0.5 Hz - 200 kHz |
| Analog Display | 43 Seg Bargraph |
| Continuity Capture | N/A |
| AC Volts Range | 0.1 MV to 1000 V |
| Sleep Mode | 30 Min |
| DC Amps Range | 10 µa - 10 A |
| Dual Display | N/A |
| Capacitance Setting | Yes |
| Peak Min-Max | N/A |
| Battery Life | 400 h |
| Min-Max Mode | Yes |
| Lead Compensation | N/A |
| Warranty | Lifetime |
| DC Volts Accuracy | (0.1% + 1) |
| Backlight | Yes |
| Ohms Range [Max] | 40 Ohm |
| AC Amps Maximum Resolution | 10 µa |
| AC Amps Bandwidth | 45 Hz - 2 KHz |
| Fused Amps Inputs | Ma/10 A |
| Frequency Range | 10 MHz to 200 KHz |
| Diode Test | Voltage Drop |
| Accuracy Resistance Percent | ± (0.4% + 1) |
| Capacitance Accuracy | (1.0% + 3) |
| Reading Hold | Auto Touch Hold |
| Digital Display | 4,000 Count |
| Frequency Accuracy | 0.005% + 1 |
| Frequency [Max] | 200 kHz |
| DC Volts Max Resolution | .1 mV |
| Input Alert | Yes |
| DC Amps Max | 10 A |
| Relative Mode | Yes |
| V-Check | N/A |
| PC Interface | No |
| AC Conversion | Averaging |
| AC Volts Accuracy | (0.5% + 2) |
| Frequency Measurement | Yes |
| Low Ohms | N/A |
| Logic Level Detect | N/A |
| AC Volts Bandwidth | 50 Hz - 5 KHz |
| Duty Cycle | N/A |
| Store/Recall Memory | N/A |
| Ohms Range [Min] | 0.1 Ohm |
| Weight | 3.188 LB |

