- PTi120 Pocket Infrared Camera
- Operating Temp Range 14 ° to 122 °F
- Distance Range 15 cm
- Field of View 50° H x 38° V
features
- Fully radiometric thermal imager gives you measurement data to the pixel with 120 x 90 infrared resolution (10,800 pixels)
- 3.5" LCD touchscreen display for easy troubleshooting
- -20° C to 150° C temperature measurement range
- Six color palettes
- Can withstand drop up to one meter
- IP 54 enclosure rating
- Automatically organize and file thermal images with Fluke Connect Asset Tagging
| Operating Temperature Range | 14 °F to 122 °F |
| Distance Range | 15 cm |
| Field of View | 50° H x 38° V |
| IFOV (Spatial Resolution) | 7.6 mRad |
| Weight | 0.55 LB |
| EAN or UPC | 95969906241 |

