- 9 Hz Thermal Imager. Thermal imaging camera w/ 20 mm lens
description
- The ultimate tool for troubleshooting and maintenance. This thermal imager is the perfect tool to add to your problem solving arsenal. Built for tough work environments, this high-performance, fully radiometric infrared camera is ideal for troubleshooting electrical installations, electro-mechanical equipment, process equipment, HVAC/R equipment and others.
features
- Enhanced problem detection and analysis capabilities with IR-Fusion® technology
- Optimized for field use in harsh work environments
- Engineered and tested to withstand a 2 m (6.5 ft) drop
- Withstands dust and water (tested to an IP54 rating)
- Delivers the clear, crisp images needed to find problems fast
- Identify even small temperature differences that could indicate problems with excellent thermal sensitivity (NETD)
- Intuitive, three-button menu is easy-to-use – simply navigate with the push of a thumb
- Adjustable hand strap for left- or right-handed use
- Manufactured in the USA
includes
- AC power supply/battery charger (including mains adapters)
- SD memory card
- SD card reader (USB) for downloading images into your computer
- SmartView™ software with free software upgrades for life
- Rugged hard carrying case
- Soft transport bag
- Hand strap
- User manual
- Warranty registration card
- Training DVD
| Battery Size | 6 AA alkaline batteries, NEDA 15A IEC LR6 |
| Display | 9.1 cm (3.6 in) diagonal landscape color VGA (640 x 480) LCD with backlight (selectable bright or auto) |
| Battery Type | Internal rechargeable battery pack (included) |
| Operating Temperature Range | 14 °F to 122 °F |
| Supported Languages | English, Italian, German, Spanish, French, Russian, Portuguese, Swedish, Turkish, Czech, Polish, Finnish, Simplified Chinese, Tr |
| Storage Temperature | -20 °C to +50 °C (-4 °F to 122 °F) without batteries |
| Dimensions | 10.5 in x 5 in x 6 in |
| Power Saving | Sleep mode activated after 5 minutes of inactivity, automatic power off after 20 minutes of inactivity |
| Warranty | 2 Years |
| Weight | 7.5 LB |
| EAN or UPC | 95969399456 |


