- Single Point Laser
- 14 °F to 122 °F Temperature Range
- 24" to Infinity Range
- Thermal Imager
description
- This thermal Imager is the perfect tool to add to your problem-solving arsenal. Built for tough work environments, this high performance, fully radiometric infrared camera is ideal for troubleshooting electrical installations, electromechanical equipment, process equipment, HVAC/R equipment, and others. See things both ways – infrared and visual (visible light) images fused together by IR-Fusion, communicating critical information faster and easier.
features
- Enhanced problem detection and analysis capabilities with IR-Fusion® technology
- Scroll through different viewing modes quickly to better identify trouble areas in full IR thermal, picture-in-picture, or automatic blend visual and thermal image formats
- Optimized for field use in harsh work environments
- Engineered and tested to withstand a 2 m (6.5 ft) drop
- Withstands dust and water (tested to an IP54 rating)
- Delivers clear, crisp images needed to find problems fast
- Identifies even small temperature differences that could indicate problems with excellent thermal sensitivity (NETD)
- Intuitive, three-button menu is easy-to-use – simply navigate with the push of a thumb
- Reflected background temperature (reflected temperature compensation)
- No need to carry pen and paper – record findings by speaking into camera
- Voice annotations can be recorded with every image user takes
- Voice comments are saved along with individual images for future reference
- Adjustable hand strap for left- or right-handed use
includes
- Training DVD
| Temperature Measurement | -20°C to 350°C (-4°F to + 662°F) |
| Battery Size | Rechargeable Battery Pack |
| Laser | Single Point, Class II Laser |
| Field of View | 23° x 17° |
| Distance Range | 24 in to Infinity |
| Spectral Response | 7.5 μm to 14 µm |
| Operating Temperature Range | 14 °F to 122 °F |
| Weight | 7.5 LB |
| EAN or UPC | 95969399562 |


