- Infrared Camera
- 24° H x 17° V Field of View
- Up to 1200 °C Temperature Measurement
- Greater Than 6" Distance Range
features
- LaserSharp® Auto Focus – Get consistently in-focus images utilizing precision laser technology, focus on the target with pinpoint accuracy and get the correct image and temperature measurements you need
- troubleshooting has never been easier
- Fluke Connect™ App – All the facts, right in the field
- See the crucial details needed to help clearly identify potential problems with precisely blended visual and infrared images – only with IR Fusion® technology with AutoBlend™ mode
- Faster communication with wireless image transfer directly to PC, Apple® iPhone® or iPad®
- One-handed, easy-to-use interface
- Ruggedized touchscreen display (capacitive) 8.9 cm (3.5") diagonal landscape color VGA (640 x 480) LCD with backlight for quick menu navigation
- Capture additional digital images to show location or additional site details with IR-PhotoNotes™ annotation system
- Voice recording and annotation gets additional details saved with the image file
- Optional interchangeable lenses for greater flexibility in additional applications
- Rechargeable, field replaceable smart batteries with five-segment LED display to show charge levels
- 5 mp industrial performance digital camera for high definition image quality
- Included SmartView® and SmartView mobile app analysis and reporting software
- MultiSharp™ focus, available on the FLK-TI450, enables you to focus on multiple objects in the image at the same time
| Temperature Measurement | -20 °C to 1,200 °C (-4 °F to 2,192 °F) |
| Battery Type | Lithium Ion (Rechargeable) |
| Distance Range | 15 cm |
| Field of View | 24° H x 17° V |
| Battery Size | Rechargeable Battery Pack |
| Laser | None |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Display | 3 1/2" digital LCD |
| IFOV (Spatial Resolution) | 1.31 mRad |
| Operating Temperature Range | -10 °C to 50 °C (14 °F to 122 °F) |
| Dimensions | 10.9 in x 4.8 in x 6.5 in |
| Warranty | 2 Years |
| Thermal Sensitivity | ≤ 0.05 °C @ 30 °C target temp. (50 mK) |
| Weight | 8.5 LB |
| EAN or UPC | 95969668620 |


