- Ti450 SF6 Gas Detector
- 27.2 in Height
- 12.2 in Width
- 6.5 in Length
includes
- Adjustable hand strap
- AC power supply
- Battery pack charger (including universal AC adapters)
- Two rugged lithium ion smart battery packs
- USB cable
- HDMI video cable
- 4 GB micro SD card
- HDMI eye piece
- Tripod holder
- Rugged, hard carrying case
- 2x Infrared Telephoto lens
- Infrared camera with standard lens
| Dimensions | 10.9 in x 4.8 in x 6.5 in |
| Display | 3 1/2" digital LCD |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Thermal Sensitivity | ≤ 0.025 °C at 30 °C target temp (25 mK) |
| Warranty | 2 Years |
| Temperature Measurement | -20 °C to 1,200 °C (-4 °F to 2,192 °F) |
| Field of View | 24° H x 17° V |
| IFOV (Spatial Resolution) | 1.31 mRad |
| Weight | 0.0 LB |
| EAN or UPC | 95969853385 |

