- Ti480 PRO Infrared Camera
includes
- Thermal imager with standard infrared lens
- AC power supply and battery pack charger (including universal AC adapters)
- Two, rugged lithium ion smart battery packs
- USB cable
- HDMI video cable
- 4 GB micro SD card
- Rugged, hard carrying case
- Soft transport bag
- Adjustable hand strap
- Fluke Connect® SmartView® desktop software and users manual (free download)
| Temperature Measurement | ≤-10 °C to 1,000 °C (14 °F to 1,832 °F) |
| Display | 3 1/2" digital LCD |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| IFOV (Spatial Resolution) | 0.93 mRad |
| Battery Type | Lithium Ion (Rechargeable) |
| Dimensions | 10.9 in x 4.8 in x 6.5 in |
| Warranty | 2 Years |
| Thermal Sensitivity | ≤ 0.05 °C @ 30 °C target temp. (50 mK) |
| Field of View | 34 °H x 24 °V |
| Weight | 9.0 LB |
| EAN or UPC | 95969835237 |

