- Thermal Imagers
- -20 °C to + 150 °C (-4 °F to 302 °F)
- 22.5° x 31° Field of View
- 4+ hours Battery Life
- 3-1/2 in. Digit LCD
features
- Made in the USA
- IR-Fusion® with AutoBlend™ (TIR125 model only) – accurately identify potential issues by combining digital and IR images with AutoBlend
- Multi-mode video recording
- Easily communicate the location of problems with the Electronic Compass (8-Point Cardinal)
- Exclusive IR-OptiFlex™ focus system – ensures that images are in good focus from 4 ft and beyond for optimum image clarity and scanning convenience
- IR-PhotoNotes™ annotation system – quickly identify and keep track of inspection locations by adding digital images of important information and surrounding areas
| Battery Size | Rechargeable Battery Pack |
| Display | 3 1/2" digital LCD |
| Storage Temperature | -20 °C to +50 °C (-4 °F to 122 °F) |
| Battery Life | 4+ hours |
| Battery Type | Rechargeable |
| Operating Temperature Range | -10 °C to 50 °C (14 °F to 122 °F) |
| Spectral Response | 7.5 μm to 14 µm |
| Warranty | 2 Years |
| Laser | Single Point |
| Temperature Measurement | -20 °C to + 150 °C (-4 °F to 302 °F) |
| Field of View | 22.5° x 31° |
| Dimensions | 11.2 in x 3.4 in x 5.3 in |
| Supported Languages | English, Italian, German, Spanish, French, Russian, Portuguese, Swedish, Turkish, Czech, Polish, Finnish, Simplified Chinese, Tr |
| Weight | 0.0 LB |
| EAN or UPC | 95969564991 |

