- Infrared Camera
- 35.7° H x 26.9° V Field of View
- Up to -20 °C to +250°C Temperature Measurement
- Securely Store And Manage Images From Anywhere
- Removable 4GB Micro SD card
features
- Fixed focus for point and shoot simplicity
- Affordable quality images
- Find problems fast with exclusive IR-Fusion® Blending and PIP mode – Capture the details you need to analyze problems and clearly identify the location
- 3.5", 320 x 240 LCD
- 5 mp digital camera
- Smart battery system – Lithium-ion smart battery with five-segment LED charge level display
- Email and share images in real time with Fluke Connect®
- In-focus quality images with the easy-to-use manual focus operation
- Stores thousands of images – 4 gb internal memory and optional 4 gb micro SD card
| Laser | None |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Distance Range | > 1.5 ft |
| Operating Temperature Range | -20 °C to 350 °C (-4 °F to 662 °F) |
| Dimensions | 10.5 in x 4 in x 5.7 in |
| Battery Type | Lithium Ion |
| Battery Life | 4+ hours |
| Storage Temperature | -10 °C to 50 °C |
| Warranty | 1 Year |
| Temperature Measurement | -20 °C to 250 °C (-4 °F to 482 °F) |
| Distance to Spot Ratio | 128:1 |
| Thermal Sensitivity | ≤ 0.15 °C at 30 °C target temp (150 mK) |
| Field of View | 35.7° H x 26.8° V |
| Battery Size | Rechargeable Battery Pack |
| IFOV (Spatial Resolution) | 7.8 mRad |
| Display | 3 1/2" digital LCD |
| Weight | 7.9 LB |
| EAN or UPC | 95969798822 |

