- Thermal Imager
- LCD Display
- -20 °C to 550 °C (-4 °F to 1022 °F) Operating Temperature Range
- 35.7° H x 26.8° V Field of View
features
- Fixed focus for point and shoot simplicity
- Affordable quality images
- Find problems fast with exclusive IR-Fusion® Blending and PIP mode – Capture the details you need to analyze problems and clearly identify the location
- 3.5", 320 x 240 LCD
- 5 mp digital camera
- Smart battery system – Lithium-ion smart battery with five-segment LED charge level display
- Email and share images in real time with Fluke Connect®
- In-focus quality images with the easy-to-use manual focus operation
- Stores thousands of images – 4 gb internal memory and optional 4 gb micro SD card
| Field of View | 35.7° H x 26.8° V |
| Thermal Sensitivity | ≤ 0.08 °C at 30 °C target temp (80 mK) |
| Display | 3 1/2" digital LCD |
| Temperature Measurement | -20 °C to 550 °C (-4 °F to 1022 °F) |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Storage Temperature | -10 °C to 50 °C |
| Distance Range | > 6 in |
| Battery Type | Lithium Ion |
| Laser | Single Point |
| Battery Size | Rechargeable Battery Pack |
| Battery Life | 4+ hours |
| IFOV (Spatial Resolution) | 2.4 mRad |
| Operating Temperature Range | -20 °C to 550 °C (-4 °F to 1022 °F) |
| Dimensions | 10.5 in x 4 in x 5.7 in |
| Warranty | 1 Year |
| Distance to Spot Ratio | 417:1 |
| Weight | 8.3 LB |
| EAN or UPC | 95969798921 |

